Beli pneumatic tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- Fuso Seiki Pneumatic Equipment Tube Fitting for Air R1/8xhose Outer Diameter 6.0 StraightDeskripsi:Straight tube fitting.atribut:
- TRUSCO Number: 810-5627
- monotaro Hose Polyurethane Tubing (Selang PU)Deskripsi:A polyurethane tube with excellent flexibility.For general pneumatic piping.atribut:
- Material: Polyurethane
- Suitable fluid: Compressed air
- Maximum Operating Pressure (MPa): 1
- Feature: Pressure resistance, oil resistance
- Operating Temperature Range (°C): -20 to 70
- INGERSOLL RAND Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)Deskripsi:These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
- Camozzi 16 Series Mini Cylinder (Silinder Pneumatik)Deskripsi:- Single-acting and double-acting- CETOP RP52-P DIN/ISO 6432 - Stainless steel rod and barrel- Anodized aluminium end-blocksatribut:
- Brackets: Rod end - flange - feet - trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISO VG32., Once applied the lubrication should never be interrupted.
- Material: Anodized aluminium end-caps - stainless steel barrel and rod, aluminium piston - NBR/PU seals, other parts: see the coding example
- Operating Pressure (bar): 1 to 10 (double-acting); 2 to 10 (single-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Crimped
- PISCO Polyurethane Tube (Selang PU)Deskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- HPC Pneumatic Cylinder 32mm Black MAL Typeatribut:
- Cylinder Bore (mm): 32
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size (inch): G 1/8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- PISCO Polyurethane Tube UB (Selang PU)atribut:
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Material (Tubes): Polyurethane
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- TRUSCO Polyurethane Tube (Selang PU)Deskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- Camozzi Series 40M Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:Series 40 cylinders have been designed in compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards.A permanent magnet on the piston of these cylinders is able to send, through proximity switches mounted on the cylinder sliding axis, electrical signals to indicate its position.This series is normally equipped with end-stroke cushioning which can be adjusted through a screw on the end block. In order to quieten the impact of the piston on the end block, these cylinders are also equipped with mechanical cushioning.atribut:
- Material: End blocks and piston AL (Ø250-320mm), rolled SS AISI 420B (Ø 160-200mm), piston rod chrome plated steel (Ø250-320mm), zinc-plated steel piston rod nut, tie-rods, tie-rod nut, anodized AL tube, NBR-PU rod piston and cushion seals, brass rod scraper ring
- Dimension D (mm): 25
- Dimensions e (mm): 176
- Dimensions h (mm): 6
- Dimension SW1 (mm): 36
- Dimension Sw2 (mm): 17
- Dimension AM (mm): 72
- Dimension L1+ (mm): 180
- Dimension L2+ (mm): 260
- Dimensions f (mm): 53.5
- Dimensions g (mm): 12
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Mounting: With tie-rods, front flange, rear flange, feet, centre trunnion, front and rear trunnion, swivel combination
- Operating Pressure (bar): 1 to 10
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Size KK: M36x2
- Speed (mm/s): 10 to 500 (without load)
- Stroke (min-max) (mm): 10 to 2500
- Type of Construction: With tie-rods
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- PISCO Air-Exclusive Polyurethane Tube (Selang PU)atribut:
- Material: Polyurethane
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: air
- Vacuum Pressure (kPa): -100
- Characteristics: Oil resistant
- SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- Chicago Pneumatic Air Compressor Pneumatic Replacement Part (Sparepart Kompresor)Deskripsi:These replacement parts repair worn or damaged components in compatible air compressors.atribut:
- UNSPSC: 40161504
- Compatible with Brand: Chicago Pneumatic
- Compatible with Series: Chicago Pneumatic
- Series: Chicago Pneumatic
- monotaro Reducing Union Tee (Sambungan Tee)Deskripsi:A standard one-touch fitting used for general pneumatic piping.For branching tube pipes with different diameters.* Do not use for any other purpose.atribut:
- Material: Lock claw: SUS304, Release ring: POM, Guide ring: Zinc alloy, Resin body: PBT resin
- Fluid: Air
- Maximum Operating Pressure (MPa): 0.9
- Operating Temperature Range (°C): 0-60
- Camozzi 25 Series Mini Cylinder (Silinder Pneumatik)Deskripsi:- Single-acting and double-acting- CETOP RP52-P DIN/ISO 6432 - Stainless steel rod and barrel- Anodized aluminium end-blocksatribut:
- Dimension D (mm): 27
- Brackets: Rod end - flange - feet - trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISO VG32., Once applied the lubrication should never be interrupted.
- Material: Anodized aluminium end-caps - stainless steel barrel and rod, aluminium piston - NBR/PU seals, other parts: see the coding example
- Operating Pressure (bar): 1 to 10 (double-acting); 2 to 10 (single-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Crimped
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)atribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
Daftar Harga pneumatic tube Terbaru October 2026
| Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik) | Rp1.999.900 |
| Fuso Seiki Pneumatic Equipment Tube Fitting for Air R1/8xhose Outer Diameter 6.0 Straight | Rp68.900 |
| monotaro Hose Polyurethane Tubing (Selang PU) | Rp30.900 |
| INGERSOLL RAND Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik) | Rp469.900 |
| HPC Solenoid Valve (Katup Solenoid) | Rp199.900 |
| Camozzi 16 Series Mini Cylinder (Silinder Pneumatik) | Rp959.900 |
| PISCO Polyurethane Tube (Selang PU) | Rp209.900 |
| HPC Pneumatic Cylinder 32mm Black MAL Type | Rp349.900 |
| PISCO Polyurethane Tube UB (Selang PU) | Rp179.900 |
| TRUSCO Polyurethane Tube (Selang PU) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2zP108102107-1.jpg)
%20Lurus/Fuso%20Seiki%20Pneumatic%20Equipment%20Tube%20Fitting%20for%20Air%20R1%2F8xhose%20Outer%20Diameter%206_0%20Straight/9cP110398336-1.jpg)
/qqP110827962-1.jpg)
/oaP109562874-12.jpg)
/3mP107802130-1.jpg)
/qdP108096949-1.jpg)
/o3P105548867-10.jpg)

/P102534942-1.jpg)
/P102185476-1.jpg)
/reP108101986-1.jpg)

/61P102533217-4.jpg)
%2080mm%20(Silinder%20Pneumatik)/7vP101579283-2.jpg)
/57P103642187-3.jpg)
/cpP109549457-1.jpg)
/rgP110034988-1.jpg)
/rdP108096985-1.jpg)
/q3P105942939-1.jpg)
%2063mm%20(Silinder%20Pneumatik)/duP101579498-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)